This product requires certification to purchase.

1 in. Steam Trap

Watson McDaniel

FT Series 1 in. Steam Trap

  • Fast #
  • Part #WFT401514N
  • Item #4503818
  • Manufacturer Part #FT4-015-14-N
5 out of 5 Customer Rating
Brand image
Watson McDaniel

FT Series 1 in. Steam Trap

  • Fast #
  • Part #WFT401514N
  • Item #4503818
  • Manufacturer Part #FT4-015-14-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H-pattern design allows piping from either side of the steam trap (there are two inlet ports at top and two outlet ports at bottom)
  • F&T traps have excellent air handling capability allows air to be discharged rapidly and steam to enter the system quickly during start-up
  • Welded stainless steel thermostatic air vent resists shock from waterhammer
  • In-line repairable (all internals are attached to cover)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5 in
Pressure Class
15#
Pressure - Maximum
75 psig
Valve Size
1 in
Characteristics & Features
Collection
FT Series
Valve Body Material
Cast Iron
Valve Body Style
H Pattern
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-126 Class B
Recommended Valve Application
Industrial, Steam, Water Heaters
Type
A891012735
UL Listed
No