This product requires certification to purchase.

1-1/2 in. 450 psi Ductile Iron NPT Pressure Regulating Valve

Watson McDaniel

HD Series 1-1/2 in. 450 psi Ductile Iron NPT Pressure Regulating Valve

  • Fast #
  • Part #WHD16NPTJ
  • Item #3073827
  • Manufacturer Part #HD-16-N
3.7 out of 5 Customer Rating
Brand image
Watson McDaniel

HD Series 1-1/2 in. 450 psi Ductile Iron NPT Pressure Regulating Valve

  • Fast #
  • Part #WHD16NPTJ
  • Item #3073827
  • Manufacturer Part #HD-16-N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • No external power source is required
  • Pressure & temperature pilots can be used in combination, eliminating the need for a separate pressure and temperature regulator
  • Ductile iron body for higher pressure ranges and increased safety when compared to cast iron
  • Full port strainer and blowdown valve on pilot adapter for ultimate protection against dirt and scale
  • Hardened stainless steel trim (55 Rc) for extended life even in the most demanding applications
  • The innovative design allows the pilot to be mounted on either side of the regulator and is easily field-reversible without having to rebend tubing
  • Tubing and pilot adapter is pre-mounted on main valve. The control pilot requires only four bolts to complete the installation
  • Requires Certification

Specifications

Collection:
HD Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Length:
8-3/4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
450 psi
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Disc Material:
Hardened Steel
Valve Operator:
Pilot Operated
Valve Port Opening:
Full Port
Valve Seat Material:
Hardened Steel
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
43 lb
Width:
7-3/8 in