This product requires certification to purchase.

1 in. 450 psig Ductile Iron NPT Pressure Reducing Valve

Watson McDaniel

HD Series 1 in. 450 psig Ductile Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #WHD14NPTG
  • Item #3073831
  • Manufacturer Part #HD-14-N
4.2 out of 5 Customer Rating
Brand image
Watson McDaniel

HD Series 1 in. 450 psig Ductile Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #WHD14NPTG
  • Item #3073831
  • Manufacturer Part #HD-14-N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
HD Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
9-3/4 in
IAPMO Listed:
No
Length:
7 in
Material:
Ductile Iron
Maximum Temperature:
650
NSF Certified:
No
Pressure - Maximum:
450 psig
Valve Body Material:
Ductile Iron
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve