1 in. Stainless Steel NPT Check Valve
Model WSSCV 1 in. Stainless Steel NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 316 Stainless steel body and internals
- Low cracking pressure on spring (1/4 psi) to minimize resistance and maximize flow
- Available with optional 5 psi cracking pressure (must specify at time of order)
- Available with NPT, SW, or optional flanged connections
- Spring made from Inconel-X-750 to handle extreme temperature as well as corrosive applications
- Body is seam-welded to eliminate O-rings or gasket seals which can be affected by high temperature steam or hot condensate
- Spring assisted closing of check valve to minimize noise and wear
Specifications
- Collection:
- Model WSSCV
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-8/25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 850
- NSF Certified:
- No
- Pressure - High:
- 500
- Pressure - Maximum:
- 750 psi
- Recommended Valve Application:
- Gas, Liquid, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.9
- Width:
- 2-14/25