This product requires certification to purchase.

3/4 in. 316L Stainless Steel NPT Check Valve

Watson McDaniel

Model WSSCV 3/4 in. 316L Stainless Steel NPT Check Valve

  • Fast #
  • Part #WWSSCV13
  • Item #3811862
  • Manufacturer Part #WSSCV-13-N-0
5 out of 5 Customer Rating
Brand image
Watson McDaniel

Model WSSCV 3/4 in. 316L Stainless Steel NPT Check Valve

  • Fast #
  • Part #WWSSCV13
  • Item #3811862
  • Manufacturer Part #WSSCV-13-N-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 316 Stainless Steel body and Internals
  • Low cracking pressure on spring to minimize resistance and maximize flow
  • Spring made from Inconel-X-750 to handle extreme temperature as well as corrosive applications
  • Body is seam-welded to eliminate O-rings or gasket seals which can be affected by high temperature steam or hot condensate
  • Spring assisted closing of check valve to minimize noise and wear
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3 in
Pressure Class
500#
Pressure - Maximum
500 psi
Valve Size
3/4 in
Characteristics & Features
Collection
Model WSSCV
Material
Stainless Steel
Material Type
316L
Valve Body Material
Stainless Steel
Valve Body Style
Inline
Valve Disc Material
Stainless Steel
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
850
Warranty & Product Information
NSF Certified
No
Recommended Valve Application
Gas, Steam, Liquid
UL Listed
No