Stainless Steel 1/2 in. NPT Connector
UC450 Series Stainless Steel 1/2 in. NPT Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Universal Quick-Change Trap Modules
- Collection:
- UC450 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 750 psig
- Product Type:
- Connector
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in