This product requires certification to purchase.

1 in. 800F 600 psig Steam Trap

Watson McDaniel

WD600 1 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #WWD60014600
  • Item #1786028
  • Manufacturer Part #TD600-14-N
5 out of 5 Customer Rating
Brand image
Watson McDaniel

WD600 1 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #WWD60014600
  • Item #1786028
  • Manufacturer Part #TD600-14-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
WD600
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
2-1/8
Maximum Temperature:
800
Pressure - Maximum:
600 psig
Type:
A7610515
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Width:
3-3/16