1 in. Steam Trap
WD600 1 in. Steam Trap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- WD600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-13/16
- Length:
- 3-3/4
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Width:
- 2-1/8