3/4 in. 450F 75 psig Steam Trap
WFT Series 3/4 in. 450F 75 psig Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All stainless steel internals with hardened seat and wear parts
- In-line repair ability is simplified by having all internals attached to the cover
- Welded stainless steel thermostatic air vent resists shock from water hammer. Live orifice air vent is available for superheated applications
- Excellent air handling capability allows air to be discharged rapidly so steam can enter the system quickly during start-up
- F&T traps discharge condensate immediately as it is formed (no condensate will back up into the system)
Specifications
- Application:
- Unit Heaters, Heat Exchanger, Coils
- Collection:
- WFT Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-9/10
- Length:
- 4-1/5
- Material:
- Cast Iron, Stainless Steel, Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 75 psig
- Pressure Class:
- 75#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof