120/277V Astronomical Time Switch
Astronomical 120/277V Astronomical Time Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Astronomical
- Depth:
- 1-22/25 in
- Energy Star Compliant:
- No
- Length:
- 2-63/100 in
- Power Source:
- Electric
- Product Type:
- Timer Switch
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 1200 W
- Width:
- 1-69/100 in