*CVR* 9-LL-HK
*CVR* 9-LL-HK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 12
- Type:
- Lever Handle Kit
- UPC:
- 098268109146
- Weight:
- 0.53
- Width:
- 9