*CVR* LF 3/4 LFNLF9-HT
*CVR* LF 3/4 LFNLF9-HT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Upon downstream demand, the vent disc assembly rises, sealing the atmospheric vent, allowing water to flow
- A loss of supply pressure or the creation of a negative supply pressure causes the vent disc assembly to drop, opening the atmospheric vent and closing the supply side of the valve
- Features a lightweight, durable “disc float” suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow
- Contains a durable silicone disc which has high heat and water hammer shock resistance and ensures tight seating with the lightest of seating contacts
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- WLFNLF9HTF