*CVR* LFN PWFPK3MAN RO5M50 SEMI ANN
*CVR* LFN PWFPK3MAN RO5M50 SEMI ANN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality sediment filter
- High quality carbon block filter
- Three pack filter change
- Designed to be changed out every 6 months or every 1350 gallons
-
Lead Law Compliant, Not Certified
Specifications
- Contaminant Removal:
- Sediment, Carbon Block
- Depth:
- 12 in
- Filter Size:
- 2-1/2 x 9-39/50
- Height:
- 6 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- UL Listed:
- No
- UPC:
- 098268561449
- Width:
- 8 in