1-1/2 BRZ DBL CHK VLV ASSY BFP QT
007 Series 1-1/2 BRZ DBL CHK VLV ASSY BFP QT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freeze alerts feature available with add-on connection kit
- Bronze body for durability
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Top entry
- Replaceable seats and seat discs
- Modular compact design
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- 007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 8 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- Type:
- W112007M2QTFZ
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 16.1 lb
- Width:
- 10-2/5 in