This product requires certification to purchase.

1-1/4 in. Bronze Double Check Valve Assembly with Quarter-Turn Ball Valve

Watts

007 Series 1-1/4 in. Bronze Double Check Valve Assembly with Quarter-Turn Ball Valve

  • Fast #
  • Part #W114007M2QTFZ
  • Item #10248740
  • Manufacturer Part #T062681
5 out of 5 Customer Rating
Brand image
Watts

007 Series 1-1/4 in. Bronze Double Check Valve Assembly with Quarter-Turn Ball Valve

  • Fast #
  • Part #W114007M2QTFZ
  • Item #10248740
  • Manufacturer Part #T062681
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Bronze body for durability
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry
  • Requires Certification

Documents


Specifications

Collection:
007 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
7-9/10
Material:
Cast Bronze
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Industrial, Food Processing
UL Listed:
No
UPC:
098268592146
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
1-1/4 in
Valve Type:
Double Check Valve Assembly
Weight:
14.1
Width:
10