Not for Potable Use 3/4 007M1 QT
007 Series Not for Potable Use 3/4 007M1 QT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze body for durability
- Modular compact design
- Replaceable seats and seat discs
- Top entry
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7.0 in
- Included:
- Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268004809
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 8.6 lb
- Width:
- 10-1/4 in