Watts
007M1DCDA 2 in. Epoxy Coated Cast Bronze Flanged 175 psi Backflow Preventer
Part #W007M1DCDAOSYGPMP | Item #5059103 | Manufacturer Part #0062726
Valve Size:
2 inProduct Details
- Compact design for ease of installation
- Inline serviceable assembly
- No special tools required for servicing
- Captured modular spring loaded checks
- Field replaceable seat & discs
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI C515, ANSI C700]
ASME Specifications: ASME B16.1
ASSE Standards: ASSE 1048
ASTM Specifications: ASTM B-584
AWWA Specifications: [AWWA C-510, AWWA C-515]
BAA Compliant: Yes
Coating: Epoxy
Collection: 007M1DCDA
Color Finish: Cast Bronze
Color Finish Category: Bronze Tones
Depth: 37-1/4 in
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Height: 13-1/2 in
IAPMO Listed: Yes
Installation Type: [Horizontal, Vertical]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 22-5/8 in
Material: Bronze
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: No
Number of Handles: Two Handle
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Cast Bronze
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: Handwheel Handle
Valve Seat Material: Rubber
Valve Size: 2 in
Valve Type: Double Check Detector Assembly
Weight: 85
Width: 19 in
Entire Collection
-
Starting at $4,325.40