0.5 cf Calcite Neutralizer
0.5 cf Calcite Neutralizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Media Calcite Neutralizer
- High quality granular calcite
- 0.5 Cubic foot
- Weighs 50 pounds
-
Lead Law Compliant
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CE Approved:
- No
- Capacity:
- 0.5 cu ft
- Contaminant Removal:
- PH Neutralizer
- EPA Compliant:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Calcite
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 098268745610