This product requires certification to purchase.

1/2 - 1 in. Vent Float Valve Repair Kit

Watts

1/2 - 1 in. Vent Float Valve Repair Kit

  • Fast #
  • Part #WRK800M2VDG
  • Item #300848
  • Manufacturer Part #0886035
5 out of 5 Customer Rating
Brand image
Watts

1/2 - 1 in. Vent Float Valve Repair Kit

  • Fast #
  • Part #WRK800M2VDG
  • Item #300848
  • Manufacturer Part #0886035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Vent float kit
  • Requires Certification

Specifications

Brand Model Compatibility:
800M2 Series Pressure Vacuum Breakers
Depth:
2-19/100 in
FM Approved:
No
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Vent Float Kit
UL Listed:
No
UPC:
098268293630
Valve Size:
1/2 in, 1 in
Weight:
0.08 lb
Width:
1-22/25 in