This product requires certification to purchase.

1/2 - 3/4 in. Check Valve Repair Kit

Watts

RK-800M4 1/2 - 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK800M4CKDF
  • Item #289354
  • Manufacturer Part #0887703
5 out of 5 Customer Rating
Brand image
Watts

RK-800M4 1/2 - 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK800M4CKDF
  • Item #289354
  • Manufacturer Part #0887703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
LF800M4QT, 800M4QT
Collection:
RK-800M4
Depth:
2-19/100 in
FM Approved:
No
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-22/25 in
NSF Certified:
No
Origin:
Domestic
Product Type:
Check Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268421811
Valve Size:
1/2 in, 3/4 in
Weight:
0.2 lb
Width:
1-22/25 in