This product requires certification to purchase.

1/2 - 3/4 in. Vent Float Valve Repair Kit

Watts

RK-800M4 1/2 - 3/4 in. Vent Float Valve Repair Kit

  • Fast #
  • Part #WRK800M4VDF
  • Item #1216831
  • Manufacturer Part #0887709
4.9 out of 5 Customer Rating
Brand image
Watts

RK-800M4 1/2 - 3/4 in. Vent Float Valve Repair Kit

  • Fast #
  • Part #WRK800M4VDF
  • Item #1216831
  • Manufacturer Part #0887709
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Jackson, WY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
LF800M4, 800M4
Collection:
RK-800M4
Depth:
2-19/100 in
FM Approved:
No
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-19/100 in
NSF Certified:
No
Origin:
Domestic
Product Type:
Vent Float Kit
UL Listed:
No
UPC:
098268421880
Valve Size:
1/2 in, 3/4 in
Weight:
0.07 lb
Width:
1-22/25 in