This product requires certification to purchase.

1/2 in Brass Union Sweat x Union Backflow Preventer

Watts

1/2 in Brass Union Sweat x Union Backflow Preventer

  • Fast #
  • Part #WBD911S
  • Item #10412073
  • Manufacturer Part #0386468
3.3 out of 5 Customer Rating
Brand image
Watts

1/2 in Brass Union Sweat x Union Backflow Preventer

  • Fast #
  • Part #WBD911S
  • Item #10412073
  • Manufacturer Part #0386468
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-assembled unit
  • High capacity
  • All bronze, union solder x NPT end connections
  • Horizontal or vertical installation
  • Requires Certification

Specifications

End Connection 1:
Union Sweat
End Connection 2:
Union
End Connections:
Union Sweat x Union
Height:
6-3/4 in
Material:
Brass
Maximum Temperature:
212
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
None
Valve Size:
1/2 in
Valve Type:
Backflow Preventer
Weight:
2.62 lb
Width:
2-22/25 in