1/2 in. Cast Copper Silicon Alloy Insulation Kit
1/2 in. Cast Copper Silicon Alloy Insulation Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant black polysulfone
- Insulates the bolt in a flange to withstand the severe rigors of oil and gas environment
- Reliable solution to complete electrical insulation of a flanged joint
- Durable
- Designed and manufactured to the highest quality standards
-
Lead Law Compliant, Not Certified
Documents
Specifications
- BAA Compliant:
- No
- Depth:
- 3/4
- Fits Pipe Size:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Copper Silicon Alloy
- UPC:
- 098268267792