1/2 in. Crimp x MPT Brass Adapter
MPT Adapters 1/2 in. Crimp x MPT Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured from lead free brass
- For use with SDR-9 PEX pipe
- For connecting PEX to copper manifolds, valves, baseboard or hydro-air units
- Provides leak proof seal
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- MPT Adapters
- End Connection 1:
- Crimp
- End Connection 2:
- MPT
- End Connections:
- Crimp x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 35
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Temperature Range:
- 35 to 180 Deg F (1.7 to 82 Deg C)
- UL Listed:
- No
- UPC:
- 840213183035
- Weight:
- 0.7 lb