This product requires certification to purchase.

1/2 in. PEX Plate Aluminum

Watts

1/2 in. PEX Plate Aluminum

  • Fast #
  • Part #W81005038
  • Item #3060164
  • Manufacturer Part #81005038
5 out of 5 Customer Rating
Brand image
Watts

1/2 in. PEX Plate Aluminum

  • Fast #
  • Part #W81005038
  • Item #3060164
  • Manufacturer Part #81005038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tubing snaps into channel
  • Fast and easy installation, no silicone required
  • Eliminates clicks as PEX expands and contracts
  • Compatible with SDR-9 tubing
  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 ft
Material:
Aluminum
Product Type:
PEX Plate
Size:
1/2 in x 4 ft
UPC:
840213072551