1/2 x 1/2 in. 3 gpm Inlet x Outlet Filter System
1/2 x 1/2 in. 3 gpm Inlet x Outlet Filter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Ideal for ice machines up to 1600 pounds
- High strength polypropylene filter housing
- Three stages of filtration
- Built in pressure gauges
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Icemaker
- BAA Compliant:
- No
- Capacity:
- 10000 gal
- Depth:
- 30
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3 gpm
- Height:
- 12
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Ice Maker
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- A4A118T4F
- UL Listed:
- No
- UPC:
- 098268564341
- Width:
- 24