This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. LFNP Strainer

Watts

1/2 x 1/2 x 1/2 in. LFNP Strainer

  • Fast #
  • Part #WLFAKSTRAINERD
  • Item #4525732
  • Manufacturer Part #0792500
4.5 out of 5 Customer Rating
Brand image
Watts

1/2 x 1/2 x 1/2 in. LFNP Strainer

  • Fast #
  • Part #WLFAKSTRAINERD
  • Item #4525732
  • Manufacturer Part #0792500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Factory replacement parts
  • Recessed screen seat assures accurate screen alignment
  • All parts are made of high quality materials
  • No special tools required
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
3-31/100
NSF Certified:
No
Product Type:
Strainer Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268500349
Width:
2-1/2