This product requires certification to purchase.

1/2 x 3/4 in. Stainless Steel PEX Crimp Fitting

Watts

1/2 x 3/4 in. Stainless Steel PEX Crimp Fitting

  • Fast #
  • Part #W81005162
  • Item #2463830
  • Manufacturer Part #81005162
5 out of 5 Customer Rating
Brand image
Watts

1/2 x 3/4 in. Stainless Steel PEX Crimp Fitting

  • Fast #
  • Part #W81005162
  • Item #2463830
  • Manufacturer Part #81005162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For connecting PEX to Watts Radiant's stainless steel and custom tubular compression manifolds
  • Use with Cinch Clamps or Crimp Rings
  • Designed to be used in radiant heating and snow melting applications
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Clean Bagged:
No
End Connection 1:
Crimp
End Connection 2:
BSP
End Connections:
Crimp x BSP
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector
IAPMO Listed:
No
Material:
Stainless Steel
NSF:
NSF 14
NSF Certified:
Yes
UL Listed:
No
UPC:
840213073671