1/4 - 3/8 in. Valve Repair Kit
RK 188/288/388 1/4 - 3/8 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Hot or cold water
Specifications
- Brand Model Compatibility:
- Series 188, LF288, 288, LF388, 388
- Collection:
- RK 188/288/388
- Depth:
- 2-19/100 in
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-22/25 in
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268351132
- Valve Size:
- 1/4 in, 3/8 in
- Weight:
- 0.04 lb
- Width:
- 1-22/25 in