1/4 in. In-Line Filter
1/4 in. In-Line Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Application:
- Coffee, Drinking Fountains, Icemaker, Refrigerators, Tea Brewer
- Connection Size:
- 1/4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Filtering Material:
- No
- Filtering System:
- Refrigerators|Ice Makers
- Flow Rate:
- 0.75 gpm
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 098268567519