1/8 - 1/4 in. Repair Kit
1/8 - 1/4 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Factory replacement kit
- Bronze body
- Tether
- Fits 1/8 to 1/4 inch backflow
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- RK-TC-P
- Depth:
- 1
- Height:
- 1-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3/4
- Origin:
- Global
- Product Type:
- Cap and Tether Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268047165
- Valve Size:
- 1/8 in - 1/4 in
- Weight:
- 0.01
- Width:
- 3/4