1-1/2 - 2 in. Rubber Valve Repair Kit
RK-007 1-1/2 - 2 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
- Full port ball valves and strainer are included
Specifications
- Brand Model Compatibility:
- Series 007, Series LF007
- Collection:
- RK-007
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Complete Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268374315
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 0.4 lb
- Width:
- 6 in