1-1/2 in. Socket EPDM Sealing Ring in Black
1-1/2 in. Socket EPDM Sealing Ring in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 3-A 14159-1
- ASME:
- ASME A112.6.3
- Application:
- Commercial, Industrial, Marine
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/2 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 3-A 14159-1
- NSF Certified:
- Yes
- Thickness:
- 0.375 in
- Type:
- W801EPDM040J
- UL Listed:
- No