1-1/4 - 1-1/2 in. Check Valve Repair Kit
1-1/4 - 1-1/2 in. Check Valve Repair Kit
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Genuine and original Watts parts
- Lead-free
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF009M2, 009M2
- Depth:
- 3-69/100 in
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Second Check Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 0.5 lb
- Width:
- 3-1/2 in