1-1/4 - 1-1/2 in. Relief Valve Repair Kit
RK-009 1-1/4 - 1-1/2 in. Relief Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-free
- Genuine and original Watts parts
Specifications
- Brand Model Compatibility:
- LF009M2, 009M2
- Collection:
- RK-009
- Depth:
- 3-69/100
- Height:
- 5-19/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- Origin:
- Domestic
- Product Type:
- Relief Valve Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268384307
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 0.61
- Width:
- 3-1/2