1-1/4 - 2 in. Seat Valve Repair Kit
1-1/4 - 2 in. Seat Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Specifications
- Brand Model Compatibility:
- 909M1 Reduced Pressure Zone Assembly
- Depth:
- 3-69/100 in
- FM Approved:
- No
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Seat Kit
- UL Listed:
- No
- UPC:
- 098268386448
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.4 lb
- Width:
- 3-1/2 in