This product requires certification to purchase.

1-1/4 - 2 in. Valve Repair Kit

You last purchased this on
 
Watts

1-1/4 - 2 in. Valve Repair Kit

  • Fast #
  • Part #WRKN45BEZN55B
  • Item #9863963
  • Manufacturer Part #0006988
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

1-1/4 - 2 in. Valve Repair Kit

  • Fast #
  • Part #WRKN45BEZN55B
  • Item #9863963
  • Manufacturer Part #0006988
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts made of high quality material
  • EPDM diaphragm
  • Stainless steel strainer
  • No special tools required
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
N45, N55
Height:
5-19/100 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Product Type:
Repair Kit
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1-1/4 in - 2 in
Valve Type:
Pressure Reducing Valve
Weight:
1.0 lb
Width:
3-1/2 in