1-1/4 - 2 in. Retrofit Valve Repair Kit
RK-800M4 1-1/4 - 2 in. Retrofit Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Retrofit repair kit
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 800M4FR Series Freeze Resistant Pressure Vacuum Breakers
- Collection:
- RK-800M4
- Depth:
- 5 in
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-3/50 in
- Origin:
- Domestic
- Product Type:
- Retrofit Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268822168
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.85 lb
- Width:
- 3-3/50 in