This product requires certification to purchase.

1-1/4 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

Watts

1-1/4 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BH
  • Item #3920251
  • Manufacturer Part #0009503
4.9 out of 5 Customer Rating
Brand image
Watts

1-1/4 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BH
  • Item #3920251
  • Manufacturer Part #0009503
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/8 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
UPC:
098268332728
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Reinforced EPDM
Valve Seat Material:
Thermoplastic
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
5.96 lb
Width:
9-13/100 in