This product requires certification to purchase.

1 in. BSP x Female Sweat Stainless Steel Adapter

Watts

1 in. BSP x Female Sweat Stainless Steel Adapter

  • Fast #
  • Part #W81005367
  • Item #3878235
  • Manufacturer Part #81005367
3.3 out of 5 Customer Rating
Brand image
Watts

1 in. BSP x Female Sweat Stainless Steel Adapter

  • Fast #
  • Part #W81005367
  • Item #3878235
  • Manufacturer Part #81005367
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Nickel plated
  • Connects stainless steel manifolds to copper pipe
  • For use with stainless steel manifolds
  • For hydronic floor heating and snow melting applications
  • Requires Certification

Specifications

End Connection 1:
BSP
End Connection 2:
Female Sweat
End Connections:
BSP x Female Sweat
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight, Adapter
Material:
Stainless Steel
UL Listed:
No
UPC:
840213074135
Weight:
1