1 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
This product has been replaced by
Manufacturer Part #F391009
1 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Product Details
Product Details
- Modular design
- Replaceable seats
- Compact for installation ease
- No special tools required for servicing
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 8-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 15-3/8
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268051186
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15
- Width:
- 10-1/4