1 in. CRMP X FSWT BRS Adapter
RadiantPEX RadiantPERT Adapters 1 in. CRMP X FSWT BRS Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Manufactured from lead free brass
- For use with SDR-9 PEX pipe
- For connecting PEX to copper manifolds, valves, baseboard or hydro-air units
- Provides leak proof seal
-
Lead Law Compliant
Documents
Specifications
- Collection:
- RadiantPEX RadiantPERT Adapters
- End Connection 1:
- Crimp
- End Connection 2:
- Socket
- End Connections:
- Crimp x Socket
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2
- Material:
- Lead Free Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 35
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Pressure - Maximum:
- 100 psi
- Type:
- WLFPC780X10
- UPC:
- 840213182991
- Weight:
- 1.0