This product requires certification to purchase.

1 in. Plastic PEX Expansion Coupling

Watts

1 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #WLFWPE15P1616PB
  • Item #7730334
  • Manufacturer Part #0653374
3.4 out of 5 Customer Rating
Brand image
Watts

1 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #WLFWPE15P1616PB
  • Item #7730334
  • Manufacturer Part #0653374
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured from Polyphenylsulfone
  • For making field repairs or extending WaterPEXa lines
  • For connecting WaterPEXa to WaterPEXa in a straight transition
  • Provides a leak proof seal
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connections
F1960
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in
Length
2-1/2 in
Pressure - Maximum
87 psi
Weight
2 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
Polyphenylsulfone
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
BAA Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
098268147742