1 in. Stainless Steel Trunk Isolation Valve with Handle
1 in. Stainless Steel Trunk Isolation Valve with Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faces machine finished
- Forged steel head is hardened and tempered
- Provides manifold isolation and transition to NPT threads
- Yellow colored, jacketed fiberglass handles provide greater visiblity, strength, and durability
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Product Type:
- Trunk Isolation Ball Valve
- Weight:
- 0.95 lb