1 in. Stainless Steel Vent & Purge Assembly
1 in. Stainless Steel Vent & Purge Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For purging air and water from the zones
Documents
Specifications
- Depth:
- 1 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Height:
- 6 in
- Material:
- Stainless Steel
- UPC:
- 840213021450
- Width:
- 4 in