This product requires certification to purchase.

1 in. Wye-Pattern Bronze Strainer

Watts

1 in. Wye-Pattern Bronze Strainer

  • Fast #
  • Part #WLFS777SM1G
  • Item #4525105
  • Manufacturer Part #0123134
4.9 out of 5 Customer Rating
Brand image
Watts

1 in. Wye-Pattern Bronze Strainer

  • Fast #
  • Part #WLFS777SM1G
  • Item #4525105
  • Manufacturer Part #0123134
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free construction
  • Wye pattern
  • Solder end connections
  • Retainer cap tapped for closure plug
  • Requires Certification

Specifications

End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder x Solder
Fitting Sizes:
1 in
Height:
2 in
Length:
5 in
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
353
Mesh Size:
20
Strainer Type:
Wye
UPC:
098268664652
Valve Size:
1 in
Width:
4 in