1 strainer
1 strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Factory replacement parts
- Recessed screen seat assures accurate screen alignment
- All parts are made of high quality materials
- No special tools required
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RPZ, Double Checks, Pressure Vacuum Breakers
- Depth:
- 3-3/4
- Height:
- 3-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Strainer Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- Strainer Kit
- UPC:
- 098268500363
- Weight:
- 1.7
- Width:
- 2-1/2