1.5X9-13/16 316L BLUCHER PIPE
1.5X9-13/16 316L BLUCHER PIPE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.3.1 2007
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 9-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Type:
- W811025040S
- UL Listed:
- No
- Weight:
- 0.7 lb