10 Cast Iron Double Check Detector Assembly Backflow Preventer Outside Stem & Yoke
10 Cast Iron Double Check Detector Assembly Backflow Preventer Outside Stem & Yoke
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Detect leaks underground that historically create great annual cost due to waste
- Provide a detection point for unauthorized use. It can help locate illegal taps
- Maximum flow at low pressure drop
- Compact for economy combined with performance
- Design simplicity for easy maintenance
- No special tools required for servicing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 52-1/4
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 90
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- W709DCDAOSYCFM10
- UL Listed:
- Yes
- UPC:
- 098268024029
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Bronze
- Valve Size:
- 10 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 2093