10 gpm Plastic MPT Anti-Scale Tank-Based Water System
This product has been replaced by
Manufacturer Part #0002420
10 gpm Plastic MPT Anti-Scale Tank-Based Water System
Product Details
Product Details
- Chemical free non-softener for scale prevention and protection
- Virtually maintenance free green technology
- Requires no control valve, chemical additives or electricity
- Improves equipment efficiency
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- Yes
- Connection Size:
- 1
- Contaminant Removal:
- Scale
- Depth:
- 11
- Diameter:
- 7
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Height:
- 51
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including n-Hexane which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 5 to 43 Deg C (40 to 110 Deg F)
- UPC:
- 098268360691
- Width:
- 11